Desktex Anti-Static Desk Pad - 20in x 36in - Rectangular - 20in Width x 36in Length x 0.03000in
- Mfr # FBDE32036V
- Zoro # G923364446
product price:Â
$
37.25
/ea
Key Features
Features
Anti-static, Spill Resistant, Embossed, Scuff Resistant, Phthalate-free, Scratch Resistant, Heat Resistant
Shape
Rectangular
Width
20 in
Color
Clear
Backing Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBDE32036V
- Zoro #
- G923364446
- UPC #
- 874951009159
- Country of Origin
- United Kingdom
Dimensions
- Length
- 36 in
- Width
- 20 in
- Depth
- 0.03 in
Details
- Item
- Desk Pad
- Features
- Anti-static, Spill Resistant, Embossed, Scuff Resistant, Phthalate-free, Scratch Resistant, Heat Resistant
- Shape
- Rectangular
- Color
- Clear
- Backing Color
- Clear
- Material
- Vinyl
- Standards
- TAA Compliant
Description
Desktex Anti-Static Desk Pad - 20in x 36in - Rectangular - 20in Width x 36in Length x 0.03000in Depth - Clear Backing - Vinyl - Clear - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.