Zoro Homepage

Doortex Open-Top Black Anti-Fatigue Mat - 32in x 48in

  • Mfr # NREMFLRU0108

  • Zoro # G722624857


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Width
32 in
Edge Style
Bevelled
Thickness
0.63 in
Size
48 in x 32 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLRU0108
Zoro #
G722624857
UPC #
841776116928
Country of Origin
India

Dimensions

Width
32 in
Thickness
0.63 in
Size
48 in x 32 in
Length
48 in

Details

Edge Style
Bevelled
Item
Door Mat
Surface Material
Rubber
Color
Black
Mat Shape
Rectangular
Application
Indoor

Description

Doortex heavy duty open-top anti-fatigue matting for effective ergonomic and dirt control benefits in industrial working environments

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.