Ecotex BioPlus Eco Friendly Carbon Neutral Polycarbonate Chair Mat for Hard Floors - 29" x 47"

  • Mfr # NCCMFLBS0001

  • Zoro # G510769159


product price:  $78.29
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Dimensions
47 x 29 x 0.07
Color
Clear
Material
Bio-Based Polycarbonate
Product Type
Chair Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCMFLBS0001
Zoro #
G510769159
UPC #
841776107797
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
47 x 29 x 0.07
Thickness
0.07 in
Overall Width
29 in
Overall Length
47 in
Width
29 in
Size
29 in x 47 in
Length
47 in
Width And Length
29 x 47

Details

Item
Chair Mat
Shape
Rectangular
Color
Clear
Material
Bio-Based Polycarbonate
Product Type
Chair Mat
Back Texture
Smooth
For Floor Type
Hard Floors
Edge Style
Straight
Body Shape
Rectangular
Anti Slip Backing
No
Application
Smooth back for use on all types of hard floor. Product Size - Rectangular 29” x 47"
Capacity
250 lbs
Assembly Required
No
For Use In
Smooth back for use on all types of hard floor. Product Size - Rectangular 29” x 47"
Weight Limit
250 lbs
Floor Type
Smooth back for use on all types of hard floor. Product Size - Rectangular 29” x 47"
Mat Surface Material
Bio-Based Polycarbonate
Waterproof
Yes
Includes
Chair Mat Only
Weight
4.05 lbs
Edges
Straight
Backing
Smooth
Features
Smooth back for use on all types of hard floor. Product Size - Rectangular 29” x 47"

Description

Ecotex Marlon BioPlus Polycarbonate Chair Mats provide the ultimate in quality, function and durability combined with eco-friendly material and manufacture. Produced using a "Mass Balancing bio-circular" process with both the resin and chair mat manufacture ISCC certified. (International Sustainability & Carbon Certification). With twice the impact strength of PVC, the perfectly flat and rigid material provides an ergonomic easy glide surface for caster based chairs, which can reduce leg fatigue and lower back strain. Guaranteed not to crack, curl, discolor or smell. Free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Manufactured in the UK using 100% Renewable Energy, including solar and wind power. The resin manufacture is climate neutral with a 100% reduction in carbon emissions. Contains 89% non-fossil based bio-circular material, such as used cooking oil, for a dramatically reduced impact on the environment. 100% recyclable. Marlon BioPlus mats lie perfectly flat from delivery for immediate use. Limited Lifetime Warranty.


  • Manufactured from Marlon BioPlus Polycarbonate for premium performance and durability. Produced using 100% renewable energy from climate neutral resin which is certified to have a 100% reduction in carbon emissions. 89% non-fossil based bio-circular material. The ultimate eco-friendly chair mat collection
  • With double the impact strength of PVC, BioPlus polycarbonate provides excellent long term protection for your hard floors from wear and permanent damage caused by chair casters
  • Provides an ergonomic easy glide surface for smooth movement of caster based chairs, to help reduce leg and lower back fatigue
  • Guaranteed not to sink, crack, curl, cup, discolor or smell under normal use and correct application. High clarity BioPlus formulation allows the beauty of your flooring to shine through
  • Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Unlike vinyl, polycarbonate will not react with varnished or lacquered wooded floor surfaces. Compatible with under floor heating systems
  • Free from Phthalates, tin, lead and cadmium. Child and pet safe. An ideal choice for people with allergies
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for use on all types of hard floor. Product Size - Rectangular 29" x 47". Manufacturers Limited Lifetime Warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products