Ecotex BioPVC Rectangular Chair Mat for Hard Floors - 36" x 48"
- Mfr # NRCMFLFS0002
- Zoro # G411245318
Key Features
Specifications
Details
- MFR #
- NRCMFLFS0002
- Zoro #
- G411245318
- UPC #
- 841776109395
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Smooth back for use on all types of hard floor. Product Size - Rectangular 36â x 48"
- Color
- Clear
- For Use In
- Smooth back for use on all types of hard floor. Product Size - Rectangular 36â x 48"
- Material
- Bio Based PVC
- Mat Surface Material
- Bio Based PVC
- Capacity
- 180 lbs
- Anti Slip Backing
- No
- Edges
- Straight
- Features
- Smooth back for use on all types of hard floor. Product Size - Rectangular 36â x 48"
- Weight
- 6.10 lbs
- Includes
- Chair Mat Only
- Product Type
- Chair Mat
- Weight Limit
- 180 lbs
- Waterproof
- Yes
- Application
- Smooth back for use on all types of hard floor. Product Size - Rectangular 36â x 48"
- Backing
- Smooth
- Assembly Required
- No
- Body Shape
- Rectangular
Dimensions
- Overall Dimensions
- 48 x 36 x 0.08
- Thickness
- 0.08 in
- Length
- 48 in
- Width
- 36 in
- Size
- 36 in x 48 in
- Width And Length
- 36 x 48
Description
Ecotex Marvec BioPVC Chair Mats provide quality, function and durability combined with eco-friendly material and manufacture. Produced using a "Mass Balancing bio-circular" process with both the resin and chair mat manufacture ISCC certified. (International Sustainability & Carbon Certification). Provides an ergonomic easy glide surface for caster based chairs, which can reduce leg fatigue and lower back strain. Guaranteed not to crack, chip, or shatter under normal use and correct application. Free from DIDP Phthalates, tin, lead and cadmium for peace-of-mind. Manufactured in the UK using 100% Renewable Energy, including solar and wind power. The resin manufacture is climate neutral with a 100% reduction in carbon emissions. Contains 25% non-fossil based bio-circular material for a dramatically reduced impact on the environment. 100% recyclable. Marlon BioPVC mats are produced with an overall 20% reduction in carbon footprint. Limited Lifetime Warranty.
- Manufactured from Marvec BioPVC to provide a high quality and durable solution for floor protection and ergonomic easy glide. Produced using 100% renewable energy from climate neutral resin through a 100% reduction in carbon emmissions
- BioPVC contains 25% non-fossil based bio-circular material derived from wood-based residue from the sustainable forestry industry. The non-fossil content is crude tall oil, which is a sustainable residue of the pulp making process. 100% recyclable
- Provides excellent long term protection for your hard floors from wear and permanent damage caused by chair casters. Creates an ergonomic easy glide surface for smooth movement of caster based chairs, to help reduce leg and lower back fatigue
- Guaranteed not to crack, chip, break or shatter under normal use and correct application. Clear plastic formulation allows the beauty of your flooring to shine through
- 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA. Greenguard Gold certified
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Smooth back for use on all types of hard floor. Product Size - Rectangular 36" x 48". Manufacturers Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.