Zoro Homepage

Floor Mat, Polypropylene, 1/4 in Thick, Blue, 32 in W x 48 in L

  • Mfr # FR48120DCBLV

  • Zoro # G103700705


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Overall Length
48 in
Color
Blue
Backing Material
Vinyl
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR48120DCBLV
Zoro #
G103700705
UPC #
874951000477
Country of Origin
China

Dimensions

Overall Width
32 in
Overall Length
48 in
Thickness
1/4 in

Details

Item
Floor Mat
Color
Blue
Backing Material
Vinyl
Surface Material
Polypropylene
Standards
TAA Compliant
Resistance Properties
Fade Resistant, Dirt Resistant, Crush Resistant, Dust Resistant
Crush Resistant
Yes
Mat Type
Rectangular

Description

Doortex advantagemat indoor entrance mat designed to help prevent dirt and moisure entering the home or office on footwear. Attractive blue mottle design fibres on a durable anti-slip vinyl backing.

Features
  • Prevents excess dirt and moisture from entering your home of office
  • Polypropylene fibers trap dirt and dust particles and absorb moisture from footwear
  • Durable anti-slip vinyl backing for added stability
  • Attractive mottled design with full vinyl border
  • Indoor Entrance Mat
Specifications
  • Color: Blue
  • Shape: Rectangular
  • Dimension: 0.25" H x 32" W x 48" L
  • Weight: 5.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.