Zoro Homepage

Floor Runner Mat, Nylon, 0.2 in Thick, 20 in W x 55 in L

  • Mfr # FR4ER2055SL

  • Zoro # G603700472


product price: $45.39
/ea

Key Features

Overall Width
20 in
Overall Length
55 in
Surface Material
Nylon
Thickness
0.2 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4ER2055SL
Zoro #
G603700472
UPC #
874951004642
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Length
55 in
Thickness
0.2 in

Details

Item
Floor Runner Mat
Surface Material
Nylon
Standards
TAA Compliant
Resistance Properties
Moisture Resistant, Dirt Resistant, Wear Resistant, Spill Resistant, Scuff Resistant
Printed Image or Message
Shoe
Mat Type
Rectangular

Description

Features
  • Doortex printed entrance runner to trap dirt and moisure and provide a great storage space for dirty shoes and boots
  • Stable vinyl backing
  • Machine washable
  • Helps to control the spread of dirt and moisture in the home a great place to leave wet and dirty footwear
  • Nylon fibers with vinyl backing
  • Easy to clean machine washable up to 85 degrees Fahrenheit
  • Ideal for use in entrance areas
  • Long Indoor Shoes Entrance Runner Mat
Specifications
  • Shape: Rectangular
  • Dimension: 0.2" H x 20" W x 55" L
  • Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.