Floortex 128919LR ClearTex Ultimat Polycarbonate Chair Mat for Hard Floors; 47x35; With Lip; Clear

  • Mfr # 128919LR

  • Zoro # G703756188


product price:  $129.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Lipped
Floor Type
Tile Floor, Hard Floor, Carpeted Floor
Color
Clear
Thickness
0.075 in
Application
Office, Home
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128919LR
Zoro #
G703756188
UPC #
874951001627
Country of Origin
China

Dimensions

Thickness
0.075 in
Lip Dimensions
12 in x 20 in
Length
47 in
Width
35 in

Details

Item
Chair Mat
Shape
Lipped
Floor Type
Tile Floor, Hard Floor, Carpeted Floor
Color
Clear
Application
Office, Home
Standards
TAA Compliant
Fire Resistant/Fire Retardant
Fire Resistant
Features
Smell-free, Durable, Odorless, Flexible, Smooth Back, Crack Resistant, Non-toxic, Curl Resistant, Fade Resistant
Material
Polycarbonate

Description

Smooth back prevents sliding. Ideal for many different applications, from chairs to heavy traffic areas. Provides the ultimate in quality, clarity and durability for home and office flooring. Crystal clear polycarbonate allows the beauty of the floor to shine through and is the perfect gliding surface for chairs with casters. Polycarbonate is extremely durable and does not curl, crack, discolor or smell. 100% recyclable. Mat Type: Chair Mat; Application: Hard Floor; Material(s): Polycarbonate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.