Zoro Homepage

Floortex Cleartex 1115225EV Advantagemat Pvc Rectangular Chair Mat For Low Pile Carpets 0.25 In.; Clear 48 X 60 In.

  • Mfr # 1115225EV

  • Zoro # G903767960


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Clear
Thickness
0.09 in
Standards
TAA Compliant
Application
Home, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115225EV
Zoro #
G903767960
UPC #
874951003027
Country of Origin
China

Dimensions

Thickness
0.09 in
Length
60 in
Width
48 in

Details

Item
Chair Mat
Shape
Rectangular
Color
Clear
Standards
TAA Compliant
Application
Home, Office
Features
Gripper
Material
Vinyl, Polyvinyl Chloride (PVC)
Recycled Content
25%

Description

Affordable, long-lasting protection for home or office. Unique formulation delivers the clearest, most durable PVC mat. Free from the phthalate plasticizers that have been banned from children's toys and medical instruments. Gripper back holds mat securely in place. Guaranteed not to crack, chip, break or shatter in normal use and correct application.

Specification
  • Global Product Type - Mats-Chair Mat.
  • Mat Type - Chair Mat.
  • Application - Carpets.
  • Material(s) - Phthalate-Free PVC.
  • Style - Rectangular/Utility.
  • Backing Material - PVC.
  • Backing Type - Grippers.
  • Surface - Low Pile.
  • Shape - Rectangular.
  • Dimension - 48 x 60 x 0. 085 in.
  • Item Weight - 10. 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.