Cleartex TrYlok Vinyl Lipped Chair Mat for Low Pile Carpets up to 1/4in. - 35in. x 47in.

  • Mfr # NRCMFLVT0003
  • Zoro # G316296972
product price: 
$
56.29
/ea

Key Features

Shape
Lipped
Floor Type
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 35" x 47 (Lip Size 18.5" x 9.75") Limited Lifetime Warranty
Overall Dimensions
47 x 35 x 0.087
Color
Clear
Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NRCMFLVT0003
Zoro #
G316296972
UPC #
841776116652
Country of Origin
China

Dimensions

Overall Dimensions
47 x 35 x 0.087
Thickness
0.06 in
Length
47 in
Width
35 in
Size
35 in x 47 in
Width And Length
35 x 47
Lip Width
9.75 in
Lip Length
18.5 in
Lip Dimensions
18.5" x 9.75"

Details

Item
Chair Mat
Shape
Lipped
Floor Type
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 35" x 47 (Lip Size 18.5" x 9.75") Limited Lifetime Warranty
Color
Clear
Material
Vinyl
Weight Limit
180 lbs
Edges
Straight
Backing
TrYlok grippers
Anti Slip Backing
No
Assembly Required
No
For Use In
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 35" x 47 (Lip Size 18.5" x 9.75") Limited Lifetime Warranty
Body Shape
Lipped
Application
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 35" x 47 (Lip Size 18.5" x 9.75") Limited Lifetime Warranty
Capacity
180 lbs
Mat Surface Material
Vinyl
Product Type
Chair Mat
Lip Shape
Rectangluar
Recycled Content
Up to 20%
Waterproof
Yes
Weight
6.19 lbs
Includes
Chair Mat Only
Features
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 35" x 47 (Lip Size 18.5" x 9.75") Limited Lifetime Warranty

Description

Cleartex TrYlok chair mats provide a high quality and durable solution for floor protection and ergonomics. Incorporates our New TrYlok stability system multi-directional cleats for ultimate stability on carpeted floors. Provides up to 20% improved slide resistance compared to traditional spike grippers. Will not crack, chip, break or shatter under normal use and correct application. 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Cadmium, tin and lead & BPA free. Free of SVHC Substances of Very High Concern for peace of mind when used around children or pets. Manufactured using renewable energy from solar power, Contains up to 20% recycled content. 100% recyclable. Limited Lifetime Warranty.


  • Clear floor protection mats made from our unique PVC formulation to provide optimum vinyl performance and durability. Guaranteed not to crack, chip, break or shatter under normal use and correct application. Prevents damage and wear to carpeted floors, up to 1/4" deep, often caused by chair casters and foot wear. Ideal for use with a computer desk or workstation in the home or office
  • Our new and totally unique TrYlok stability system provides multi-directional cleats that is tried and tested to provide maximum resistance to movement in any direction, for ultimate stability. Provides up to 20% improved slide resistance compared to traditional spiked grippers
  • Provides an ergonomic easy glide surface for strain-free movement of caster based rolling chairs, to help reduce leg and lower back fatigue. Clear plastic formulation allows the beauty of your flooring to shine through
  • Our unique vinyl formulation is 100% free of harmful DIDP Phthalates, cadmium, tin and lead & BPA for improved air quality over conventional PVC products. Also free of SVHC (Substances of Very High Concern) for peace of mind when used around children or pets
  • Precision manufacture ensures no split grippers appear on the mat edges. Over 1" border around the mat edges for added safety while handling and when in use
  • Renewable energy from solar power contributes to the power needed in production. Contains up to 20% recycled material. 100% recyclable
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 35" x 47 (Lip Size 18.5" x 9.75") Limited Lifetime Warranty

Ratings & reviews