Floortex Cleartex 1115227LR Ultimat Polycarbonate Rectangular Lipped Chair Mat For Plush Pile Carpets Over 0.50 In. 48 X 60 In.

  • Mfr # 1115227LR

  • Zoro # G803767084


product price:  $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115227LR
Zoro #
G803767084
UPC #
874951001283
Country of Origin
China

Description

Floortex Cleartex Ultimat With Lip Office Mat For Plush Pile Carpets.

Features
  • The toughest and most durable chair mats available.
  • Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
  • Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
  • No cracking, no curling, no dimpling, no yellowing, no smelling.
  • Crystal Clear and 100% recyclable.
  • Floortex Cleartex unique polycarbonate construction provides the ultimate in quality, clarity and durability.
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Gripper back ensures stability for use on plush pile carpets over 1/2 in. pile including padding.
Specification
  • Materials - Polycarbonate.
  • Dimension - 48 x 60 x 0. 11 in.
  • Item Weight - 11. 55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.