Floortex Cleartex 12197519ER Ultimat Polycarbonate Rectangular Chair Mat For Hard Floors And Carpet Tiles 47 X 30 In.

  • Mfr # 12197519ER

  • Zoro # G003767099


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Clear
Thickness
0.075 in
Material
Polycarbonate
For Use In
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12197519ER
Zoro #
G003767099
UPC #
874951002235
Country of Origin
China

Dimensions

Thickness
0.075 in
Mat Depth
0.075"
Mat Length
47"
Mat Width
30"

Details

Item
Chair Mat
Shape
Rectangular
Color
Clear
Material
Polycarbonate
For Use In
Floor
Features
Non-toxic, Crack Resistant, Odorless, Fire Resistant, Phthalate-free, Smell-free

Description

Floortex Cleartex Ultimat General Office Mat For Hard Floors & Carpet Tiles.

Features
  • The toughest and most durable chair mats available.
  • Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
  • Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
  • No cracking, no curling, no dimpling, no yellowing, no smelling.
  • Crystal Clear and 100% recyclable.
  • Floortex Cleartex unique polycarbonate construction provides the ultimate in quality, clarity and durability.
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Clear formulation allows the beauty of your hard floor to show through.
  • Smooth back ensures stability for hard floors and carpet tiles.
Specification
  • Materials - Polycarbonate.
  • Dimension - 47 x 30 x 0. 075 in.
  • Item Weight - 3. 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.