Floortex Cleartex 1220019ER Ultimat Polycarbonate Rectangular Chair Mat For Hard Floors And Carpet Tiles 48 X 79 In.

  • Mfr # 1220019ER

  • Zoro # G003767105


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Floor Type
Hard Floor, Carpeted Floor
Color
Clear
Thickness
0.075 in
Fire Resistant/Fire Retardant
Fire Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220019ER
Zoro #
G003767105
UPC #
874951002273
Country of Origin
United Kingdom

Dimensions

Thickness
0.075 in
Length
79 in
Width
48 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Hard Floor, Carpeted Floor
Color
Clear
Fire Resistant/Fire Retardant
Fire Resistant
Material
Polycarbonate
Features
Durable, Curl Resistant, Phenol-free, Break Resistant, Chemical-free, Non-toxic, Odorless, Textured Surface, Smooth Back, Impact Resistant, Crack Resistant
Standards
TAA Compliant
Application
Home

Description

Floortex Cleartex Ultimat Rectangular General Office Mat For Hard Floors & Carpet Tiles.

Features
  • The toughest and most durable chair mats available.
  • Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
  • Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
  • No cracking, no curling, no dimpling, no yellowing, no smelling.
  • Crystal Clear and 100% recyclable.
  • Floortex Cleartex unique polycarbonate construction provides the ultimate in quality, clarity and durability.
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Clear formulation allows the beauty of your hard floor to show through.
  • Smooth back ensures stability for hard floors and carpet tiles.
Specification
  • Materials - Polycarbonate.
  • Dimension - 48 x 79 x 0. 075 in.
  • Item Weight - 11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.