Zoro Homepage

Floortex FR4BQ3960FL Doortex Barbeque Mat 39 x 60 in. Flame Rectangular Fire Retardant Barbeque Mat

  • Mfr # FR4BQ3960FL

  • Zoro # G303716018


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4BQ3960FL
Zoro #
G303716018
UPC #
874951004734
Country of Origin
China

Description

Features
  • Doortex Fire Retardent Barbeque Mat to the protect decking or lawns from falling the charcoal and dripping grease
  • Flame Design
  • Prevents burns and damage to decking or other floor surfaces
  • Protects floor against grease stains
  • Fire retardant material easy to clean
  • Flame Fire Retardant Barbeque Mat
Specifications
  • Shape: Rectangular
  • Dimension: 0.25" H x 39" W x 60" L
  • Weight: 7.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.