Zoro Homepage

Floortex FR4WD2439BG Doortex Home Matting Solutions 24 x 39 in. Dog Welcome Rectangular Indoor Porch Mat

  • Mfr # FR4WD2439BG

  • Zoro # G503700640


product price: $58.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4WD2439BG
Zoro #
G503700640
UPC #
874951004628
Country of Origin
China

Description

Features
  • Doortex Welcome design indoor entrance mat to help prevent dirt and moisure entering the home on footwear
  • Stable vinyl backing
  • Machine washable
  • Helps to keep dirt and dust off the floor an attractive practical welcome to family and friends
  • Nylon fibers with vinyl backing
  • Easy to clean machine washable up to 85 degrees Fahrenheit
  • Perfect for porches or indoor entrance areas
  • Dog Welcome Indoor Porch Mat
Specifications
  • Shape: Rectangular
  • Dimension: 0.2" H x 24" W x 39" L
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.