
Mat, Nylon / Vinyl, 0.8 in Thick, Metallic Blue/Orange, 20 in W x 32 in L
Mfr # NREMFLYV0018
Zoro # G112933347
product price: $46.15
/eaKey Features
Overall Width
20 in
Overall Length
32 in
Surface Material
Nylon / Vinyl
Thickness
0.8 in
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NREMFLYV0018
Zoro #
G112933347
UPC #
841776114580
Country of Origin
China
Dimensions
Overall Width
20 in
Overall Length
32 in
Size
20 in x 32 in
Thickness
0.8 in
Overall Dimensions
32 in x 20 in x 0.8 in
Length
32 in
Details
Item
Door Mat
Color
Metallic Blue/Orange
Surface Material
Nylon / Vinyl
Indoor/Outdoor
Indoor
Product Type
Entrance Mat
Material
Nylon / Vinyl
Mat Surface Material
Nylon / Vinyl
Mat Surface Pattern
Mesh Pattern
Edges
Border
Backing Material
Nylon / Vinyl
Application
Indoor entrance areas, 1 year limited warranty
Weight
2.86 lbs
Waterproof
No
Anti Slip Backing
Yes
Description
An eye-catching and effective indoor entrance mat ideal for home or business use. 20" x 32"- Metallic Blue / Orange combination
- A unique “floating” effect surface provides a highly attractive addition to your entrance area
- Creates a highly effective barrier to keep dirt and moisture from entering your home of office
- Mesh format design provides an effective scraping surface for removal of dirt and dust
- The raised top surface allows the trapping of moisture within the mat body
- Excellent wear resistance. Quick drying and easy to clean. Anti-slip PVC backing and edging to ensure stability
- Full anti-slip PVC backing and flat edging to ensure excellent stability. Eye-catching metallic blue & orange combined finish
- Due to the products unique construction, please ensure our unrolling instructions are followed prior to use
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Indoor entrance areas, 1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.