Mat, Vinyl, 0.31 in Thick, Storm Gray, 48 in W x 72 in L

  • Mfr # NREMFLVA0015

  • Zoro # G012933348


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Length
72 in
Color
Storm Gray
Surface Material
Vinyl
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLVA0015
Zoro #
G012933348
UPC #
841776114740
Country of Origin
India

Dimensions

Overall Width
48 in
Overall Length
72 in
Size
48 in x 72 in
Thickness
0.31 in
Overall Dimensions
72 in x 48 in x 0.31 in
Length
72 in

Details

Item
Door Mat
Color
Storm Gray
Surface Material
Vinyl
Indoor/Outdoor
Outdoor
Weight
9.52 lbs
Product Type
Entrance Mat
Backing Material
Vinyl
Mat Surface Pattern
Coiled vinyl
Application
For Outdoor use. 48" x 72", Storm Gray. 1 year limited warranty
Anti Slip Backing
No
Edges
No Border
Waterproof
No
Material
Vinyl
Mat Surface Material
Vinyl

Description

Doortex Twistermats are made from a durable coiled vinyl construction that is ideally suited to handling heavy grit and dirt. Twistermat is the ideal indoor or outdoor mat solution. An essential part of any dust & moisture control programme and excellent value


  • Durable coiled PVC outdoor entrance mat for highly effective excellent removal of dirt, grit and moisture
  • The non-directional loops provide an excellent multi-directional shoe scrapper surface
  • Non-absorbent vinyl allows quick drying and mildew resistance
  • No backing to allow dirt and moisture to fall through to the ground below
  • Easy clean using a vacuum or rinse outside with water to remove stubborn dirt
  • UV resistant to reduce color fading over time
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • For Outdoor use. 48" x 72", Storm Gray. 1 year limited warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.