
Mat, Vinyl, 0.47 in Thick, Storm Gray, 16 in W x 24 in L
Mfr # NREMFLVA0006
Zoro # G912933394
product price: $44.49
/eaKey Features
Overall Width
16 in
Overall Length
24 in
Surface Material
Vinyl
Thickness
0.47 in
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NREMFLVA0006
Zoro #
G912933394
UPC #
841776114658
Country of Origin
India
Dimensions
Overall Width
16 in
Overall Length
24 in
Size
16 in x 24 in
Thickness
0.47 in
Overall Dimensions
24 in x 16 in x 0.47 in
Length
24 in
Details
Item
Door Mat
Color
Storm Gray
Surface Material
Vinyl
Indoor/Outdoor
Indoor
Mat Surface Material
Vinyl
Material
Vinyl
Weight
1.59 lbs
Backing Material
Vinyl
Application
Full border surround, ideal for indoor use. Storm Gray - 16" x 24", 1 year limited warranty
Edges
Border
Waterproof
No
Mat Surface Pattern
Coiled vinyl
Anti Slip Backing
No
Product Type
Entrance Mat
Description
Doortex Twistermats are made from a durable coiled vinyl construction that is ideally suited to handling heavy grit and dirt. Twistermat is the ideal indoor or outdoor mat solution. An essential part of any dust & moisture control programme and excellent value
- Durable coiled PVC indoor entrance mat for highly effective excellent removal of dirt, grit and moisture
- The non-directional loops provide an excellent multi-directional shoe scrapper surface
- Non-absorbent vinyl allows quick drying and mildew resistance
- Full PVC backing protects from dirt reaching your flooring
- Easy clean using a vacuum or rinse outside with water to remove stubborn dirt
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Full border surround, ideal for indoor use. Storm Gray - 16" x 24", 1 year limited warranty
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.