Mat, Vinyl, 0.47 in Thick, Storm Gray, 36 in W x 60 in L

  • Mfr # NREMFLVA0009

  • Zoro # G312933376


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
60 in
Surface Material
Vinyl
Thickness
0.47 in
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLVA0009
Zoro #
G312933376
UPC #
841776114689
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
60 in
Size
36 in x 60 in
Thickness
0.47 in
Overall Dimensions
60 in x 36 in x 0.47 in
Length
60 in

Details

Item
Door Mat
Color
Storm Gray
Surface Material
Vinyl
Indoor/Outdoor
Indoor
Mat Surface Material
Vinyl
Edges
Border
Product Type
Entrance Mat
Anti Slip Backing
No
Mat Surface Pattern
Coiled vinyl
Application
Full border surround, ideal for indoor use. Storm Gray - 36" x 60", 1 year limited warranty
Backing Material
Vinyl
Material
Vinyl
Weight
8.63 lbs
Waterproof
No

Description

Doortex Twistermats are made from a durable coiled vinyl construction that is ideally suited to handling heavy grit and dirt. Twistermat is the ideal indoor or outdoor mat solution. An essential part of any dust & moisture control programme and excellent value


  • Durable coiled PVC indoor entrance mat for highly effective excellent removal of dirt, grit and moisture
  • The non-directional loops provide an excellent multi-directional shoe scrapper surface
  • Non-absorbent vinyl allows quick drying and mildew resistance
  • Full PVC backing protects from dirt reaching your flooring
  • Easy clean using a vacuum or rinse outside with water to remove stubborn dirt
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Full border surround, ideal for indoor use. Storm Gray - 36" x 60", 1 year limited warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.