Shop FLOORTEX USA

Desktex Black Vinyl Rectangular Desk Pad - 20in x 36in

  • Mfr # FRDE2036BV1

  • Zoro # G008424591


product price:  $59.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRDE2036BV1
Zoro #
G008424591
UPC #
841776105021
Country of Origin
United Kingdom

Description

Desktex black vinyl rectangular desk pad - 20 x 36 desktex black pvc is a durable surface protector from our desk pad range, made from vinyl plastic. Simply wipe clean with a damp cloth to remove any dirt build up. Our products are designed to perfectly preserve the condition of every surface they cover. All polycarbonate and pvc desk pads in the desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. Proudly designed and manufactured in the uk. Mat size may vary slightly due to manufacturing process. features: solid black vinyl construction vinyl is non-toxic will not split, dent, curl, discolor or smell under normal use made from durable pvc for reliable protection from scratches, scuffs, spillage and heat. lightly embossed top surface enables easy mouse movement with a comfortable writing surface. Mat has ergonomic low-profile design to reduce wrist strain heat resistant to 104f for long-lasting desk protection against warm equipment and drinks. Ideal for all home and office work surfaces, tables and desks ideal for desk/work surfaces. Rectangular - size: 20 x 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.