Performer ClearVue Slant-D Ring Binder - 4in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size
- Mfr # 17811CB
- Zoro # G523365782
product price:Â
$
25.99
/ea
Key Features
Fastener Material
Metal
Height
11-3/5 in
Sheet Standard
Letter
Binder Features
Sheet Lifter, Finger Hole, Locking Ring, Hinged, Label Holder, Clear Overlay, Spill Proof
Binder Size Capacity
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17811CB
- Zoro #
- G523365782
- UPC #
- 83086178115
- Country of Origin
- Mexico
- Color
- Black
- Fastener Material
- Metal
- Sheet Standard
- Letter
- Binder Features
- Sheet Lifter, Finger Hole, Locking Ring, Hinged, Label Holder, Clear Overlay, Spill Proof
- Number of Rings
- 3
- Series
- ClearVue
- Ring Type
- D-Ring
- Item
- Presentation Binder
- Number of Pockets
- 2
- Binder Sheet Capacity
- 835
- Fastener Location
- Back-mounted
- Pocket Location
- Inside Front & Back
- Material
- Vinyl
Dimensions
- Height
- 11-3/5 in
- Binder Size Capacity
- 4 in
- Width
- 4-19/64 in
- Spine Size
- 3-3/5 in
- Length
- 12 in
- Sheet Size
- 8-1/2 in x 11 in
Description
Performer ClearVue Slant-D Ring Binder - 4in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 835 Sheet Capacity - 3 3/5in Spine Width - 3 Ring(s) - Fastener(s): D-Ring - Pocket(s): 2, Inside Front & Back - Vinyl - Black - 2.14 lb - Label Holder, Hinged, Sheet Lifter, Locking Ring, Clear Overlay, Spill Proof, Finger Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.