CS3057 1.75 ft. Snake Plant in Marble on Metal Stand
- Mfr # CS3057
- Zoro # G304036948
product price:Â
$
76.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS3057
- Zoro #
- G304036948
- UPC #
- 803284018521
- Country of Origin
- China
Description
Snake Plant in Marble on Metal Stand
Elevate your space with this Snake Plant in Marble Pot on Metal Stand. Made of ceramic with a marble finish and resting on a black metal stand, this 7.5" x 7.5" x 21" Faux Snake Plant in marble pot on stand will bring life into any room or office. The earthy design of the planter and the real look and touch of the plants will leave your guests wondering if it's real! Beauty without the pain of watering real plants. Now that's what you call true urban home bliss!
Specifications- Color: Marble
- Size: 7.5" x 7.5" x 21"
- Material: Plastic, Ceramic, Metal & Rocks
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.