Artificial Plant, Set Of 3, 6-in. Tall, Succulent, Table, Silver Metal Pots, Contemporary, Modern
- Mfr # I 9372
- Zoro # G524155344
product price:
$
35.65
/ea
Key Features
Height
6 in
Material
Polyethylene,Foam,Metal,Plastic
Length
13.5 in
Includes
Parts and Assembly Guide
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9372
- Zoro #
- G524155344
- UPC #
- 680796101800
- Country of Origin
- China
- Material
- Polyethylene,Foam,Metal,Plastic
- Includes
- Parts and Assembly Guide
- Item
- Artificial Plant
- Color
- Green
- Style
- Contemporary,Modern
Dimensions
- Height
- 6 in
- Length
- 13.5 in
- Width
- 4 in
Description
Add a structured yet natural accent to your décor with this set of 3 artificial succulent plants, thoughtfully designed as a coordinated accent for the home or office. Standing 6" tall, each artificial plant is perfectly sized for a table, console, or countertop, offering a balanced mix of greenery and modern design. Each succulent is housed in a sleek silver metal pot and arranged in a matching rectangular metal tray with side handles, creating a cohesive display that feels intentional and decorative. Crafted from high-quality materials, the layered foliage delivers a carefully detailed realistic look, capturing the charm of live succulents while requiring no maintenance_x0014_ no watering, sunlight, or care needed. It's an effortless way to bring greenery and modern style to your space without the commitment of live plants.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.