This item is Discontinued.

Florida Pneumatic Universal Tool 3" x 4" Orbital Jitterbug Sander, 10000 RPM UT8794

Universal Tool 3" x 4" Orbital Jitterbug Sander, 10000 RPM (Discontinued)

  • Mfr # UT8794
  • Zoro # G604994023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT8794
Zoro #
G604994023
UPC #
722470193272
Country of Origin
Taiwan, Province of China

Description

Features: 0.40 hp motor provides power to match the job built-in regulator for positive control rear exhaust with built-in silencing system for noise control 3" x 4" p.s.a. Pad heavy duty sealed bearing for durability best for: finishing wood, composite and pre painted surfaces