This item is Discontinued.

Florida Pneumatic Universal Tool 4-1/2" Dia. Angle Grinder, 1/4" Air Inlet, 10000 RPM, .9 HP UT8780-1

Universal Tool 4-1/2" Dia. Angle Grinder, 1/4" Air Inlet, 10000 RPM, .9 HP (Discontinued)

  • Mfr # UT8780-1
  • Zoro # G604922927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT8780-1
Zoro #
G604922927
UPC #
722470017684
Country of Origin
Taiwan, Province of China

Description

Features: 0.9 hp motor for extra stall resistance safety lock-off throttle governor controlled to maintain speed under load heavy duty spiral gears for reliability ergonomic composite grip for comfort and reduced vibration best for: heavy grinding and mro applications