This item is Discontinued.

Florida Pneumatic Universal Tool 4" Dia. Angle Grinder, 3/8" Air Inlet, 12000 RPM, 2.4 HP UT8784-4

Universal Tool 4" Dia. Angle Grinder, 3/8" Air Inlet, 12000 RPM, 2.4 HP (Discontinued)

  • Mfr # UT8784-4
  • Zoro # G004922923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT8784-4
Zoro #
G004922923
UPC #
722470338987
Country of Origin
Taiwan, Province of China

Description

Features: 2.4 hp governed motor for stall-free operation alloy steel spiral gears with heavy duty bearings for added reliability "rapid-adjust" guard allows rotational adjustment without tools rotational rear-exhaust deflector reduces noise output and allows operator to adjust flow direction compact design - reduced weight spindle lock for rapid wheel change can be moved to right or left side of body vibration damped side handle included insulated composite handle over-mold increases operator comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.