This item is Discontinued.

Florida Pneumatic Universal Tool Angle Die Grinder, 1/4" Air Inlet, 12000 RPM, .9 HP UT8729-12

Universal Tool Angle Die Grinder, 1/4" Air Inlet, 12000 RPM, .9 HP (Discontinued)

  • Mfr # UT8729-12
  • Zoro # G205130035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT8729-12
Zoro #
G205130035
UPC #
722470191032
Country of Origin
Taiwan, Province of China

Description

Features: 0.9 hp motor for extra stall resistance safety lock-off throttle rear exhaust keeps work area clean from cuttings precision engineered for added reliability ergonomic softouch coating offers ultimate comfort and reduced vibration spiral machined bevel and pinion gears for smooth operation and durability