This item is Discontinued.

Florida Pneumatic Universal Tool Die Grinder, 1/4" Air Inlet, 25000 RPM, 1 HP UT4425-1

Universal Tool Die Grinder, 1/4" Air Inlet, 25000 RPM, 1 HP (Discontinued)

  • Mfr # UT4425-1
  • Zoro # G505130056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT4425-1
Zoro #
G505130056
UPC #
722470192978
Country of Origin
United States

Description

Features: 1.0 hp motor prevents stall under load all steel construction for super duty use and ultimate durability equipped with 1/4" erickson collet for extra precision and holding power, 3/8" erickson collet also available best for: super heavy duty grinding applications in foundry, shipbuilding and heavy metal fabrication