This item is Discontinued.

Florida Pneumatic Universal Tool Extended Wheel Grinder, 3/8" Air Inlet, 18000 RPM, 1 HP UT100S-18

Universal Tool Extended Wheel Grinder, 3/8" Air Inlet, 18000 RPM, 1 HP (Discontinued)

  • Mfr # UT100S-18
  • Zoro # G404922868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT100S-18
Zoro #
G404922868
UPC #
722470343806
Country of Origin
Taiwan, Province of China

Description

Features: straight grinder with double bearing extension for added reliability powerful 1.0 hp governed motor with 18,000 rpm composite over-mold ergonomic grip for operator comfort steel ball throttle valve for control low profile lock-off throttle for control rotational rear exhaust deflector reduced weight- only 3.3 lbs.