This item is Discontinued.

Florida Pneumatic Universal Tool Veritcal Grinder, 1/2" Air Inlet, 6000 RPM, 3 HP UT8768-3V-60-9

Universal Tool Veritcal Grinder, 1/2" Air Inlet, 6000 RPM, 3 HP (Discontinued)

  • Mfr # UT8768-3V-60-9
  • Zoro # G204922860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT8768-3V-60-9
Zoro #
G204922860
UPC #
722470193029
Country of Origin
United States

Description

Features: 3.0 hp motor for extra stall resistance safety lock-off throttle stainless steel governor for reliability and maintaining speed under load techloy housing provides ultimate strength with low weight built-in lubricator increases reliability best for: extra heavy duty continuous material removal