Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. Steel V-Shaped Hand Trowel Poly Handle

  • Mfr # GT0110G

  • Zoro # G916255928


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

Width (In.)
10.3 in
Height
3.1 in
For Use With
Hand Garden Tools
Length (In.)
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0110G
Zoro #
G916255928
UPC #
82901769118
Country of Origin
Viet Nam

Dimensions

Width (In.)
10.3 in
Height
3.1 in
Length (In.)
1.65 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Handle Length: , Handle Material: Poly, Handle Type: , Blade Length: , Maximum Depth: , Blade Material: Steel, Blade Width: , Overall Length: 10, Product Type: Hand Trowel, Sub Brand: , Brand Name: Ace, Coated Blades: Yes, Color: Green, Tool Type: , Blade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.