This item is Discontinued.

Florock 4 gal Floor Resin 4700 Kit, Gloss Finish, Gray, 100% Solid Base M8-072KT

4 gal Floor Resin 4700 Kit, Gloss Finish, Gray, 100% Solid Base (Discontinued)

  • Mfr # M8-072KT
  • Zoro # G8643476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M8-072KT
Zoro #
G8643476
UPC #
815218024935
Country of Origin
United States

Dimensions

Size
4 gal
Container Size
4 gal

Details

Color
Gray
Item
Floor Resin 4700 Kit
Finish
Gloss
For Use With
M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
Exposure Conditions
Mild to Moderate
Resin Type
Epoxy
Color Family
Grays
Base Type
100% Solid
Application Method
Brush, Roller, Spray
VOC Content
VOC Free
Surface
Concrete
Coverage
160 sq ft/gal
Standards
ASTM D2370, ASTM D695
Dry Time Tack Free
4 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time - Light Traffic
6 hr
Application Temperature
55 Degrees to 90 Degrees F
Features
Restores Worn, Pitted or Deteriorated Concrete to A Smooth, Highly Dense and Lustrous Surface, Can Also Be Mixed with Ground or Fused Silica to Make An Epoxy Paste or Mortar
Dry Time
6 hr
Dry Time Recoat
6 to 72 hr
Cure Time
72 hr
Container Type
Kit
Surface Material
Concrete
Use Location
Interior
Activator Required
Yes
Maximum Application Temperature
90 Degrees F
Heat Resistant
No
Minimum Application Temperature
55 Degrees F
Brand & Series
FLOROCK
Coating Type
Floor Coating
Primer Required
Yes
Sheen
Gloss
Activator, Base, Paint or Primer
Activator, Base
Compatible Activator
Epoxy Resin Activator
Surface Texture
Rough, Smooth
Dry Time to Recoat
6 to 72 hr
Coverage Area
160 sq ft/gal

Description

Floor Resin 4700 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Gray, Finish Gloss, Size 4 gal, VOC Content VOC Free, Coverage 160 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 6 hr, Cure Time 72 hr, Application Temperature 55 Degrees to 90 Degrees F, For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.