This item is Discontinued.

Florock Floor Resin 4805 Kit, Clear, Gloss, 100 sq ft/gal M0-091CN/U0-161CN

Floor Resin 4805 Kit, Clear, Gloss, 100 sq ft/gal (Discontinued)

  • Mfr # M0-091CN/U0-161CN
  • Zoro # G9083040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M0-091CN/U0-161CN
Zoro #
G9083040
UPC #
815218024966
Country of Origin
United States

Dimensions

Size
20 gal
Container Size
20 gal

Details

Item
Floor Resin 4805 Kit
Color
Clear
Finish
Gloss
Resin Type
Epoxy
Coverage
100 sq ft/gal
VOC Content
VOC Free
Exposure Conditions
Mild to Moderate
Dry Time
12 hr
Dry Time Recoat
12 to 48 hr
Coating Type
Floor Coating
Cure Time
48 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time Tack Free
8 hr
For Use With
M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
Application Temperature
55 Degrees to 90 Degrees F
Base Type
100% Solid
Dry Time - Light Traffic
12 hr
Application Method
Brush, Roller, Spray
Features
Can Also Be Mixed with Ground or Fused Silica to Make An Epoxy Paste or Mortar, Ideally Suited for Use As A Topcoat
Standards
ASTM C579, ASTM D2370
Surface
Concrete
Maximum Application Temperature
90 Degrees F
Heat Resistant
No
Coverage Area
100 sq ft/gal
Brand & Series
FLOROCK
Sheen
Gloss
Surface Material
Concrete
Minimum Application Temperature
55 Degrees F
Surface Texture
Rough, Smooth
Use Location
Interior
Compatible Activator
Epoxy Resin Activator
Activator, Base, Paint or Primer
Activator, Base
Container Type
Kit
Dry Time to Recoat
12 to 48 hr
Activator Required
Yes

Description

Floor Resin 4805 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Clear, Finish Gloss, Size 20 gal, VOC Content VOC Free, Coverage 100 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 12 hr, Cure Time 48 hr, Application Temperature 55 Degrees to 90 Degrees F, For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.