AthleticShoe, Brown/Gray, Men's, 7.5, EEE, PR

  • Mfr # FS2780-EEE-07.5
  • Zoro # G025040118
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Outsole Material
Rubber
Insole Technology
Comfortech, Removable Insole
Gender
Men's
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-EEE-07.5
Zoro #
G025040118
UPC #
690774748507
Country of Origin
Cambodia
Construction
Cemented
Outsole Material
Rubber
Insole Technology
Comfortech, Removable Insole
Gender
Men's
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Insulated
No
Upper Material
Mesh
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
All-Leather Upper
No
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Closure
Lace Up
Puncture-Resistant Sole
No
Style Number
FS2780
Toe Type
Safety-Toe
Metatarsal Guard
No
Color
Brown/Gray
Heel Definition
Flat Heel
Wire Color
Brown/Gray

Dimensions

Width
EEE
Size
7 1/2

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews