This item is Discontinued.

No Product Image Available

Bayside, 10 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214665
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214665
UPC #
690774460478
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,10 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.42
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulation Weight
None
Liner Material
Moisture Wicking Nylon
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Metatarsal System
No
Metatarsal Guard
No
Insulation Type
None
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Conductive
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Removable Insole
Yes
Outsole Material
Rubber
Toe Shape
Round
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Style Number
FS2326
Footwear Construction Type
Cemented
Waterproof Type
None
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Last Number or Name
Bayside
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Footwear Shank Type
None
Completely Non Metallic
No
Shank Material
None
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80

Description

Bayside,10 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.