This item is Discontinued.

No Product Image Available

Bayside, 10 EEE (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214699
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214699
UPC #
690774460621
Country of Origin
China

Dimensions

Size
10
Footwear Width
EEE
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,10 EEE,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulation Weight
None
Insulation Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Outsole Material
Rubber
Liner Material
Moisture Wicking Nylon
Max. Heat Rating
100 Degrees F
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Upper Boot Material
All Leather
Footwear Shank Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Completely Non Metallic
No
Insole System
Removable
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Electrical Hazard Rated
No
Footwear Sole Pattern
Textured and Siped
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.42
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Puncture Resistant Insole
No
Style Number
FS2326
Predominant Footwear Color
Black
Waterproof Type
None
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Non Metallic Upper
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
None
Last Number or Name
Bayside
Metatarsal Guard
No
Standards
ASTM F2413-11
For Outdoor Traction
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Midsole Material
EVA

Description

Bayside,10 EEE,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.