This item is Discontinued.

No Product Image Available

Bayside, 10.5 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214717
UPC #
690774460485
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,10.5 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Insole System
Removable
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Predominant Footwear Color
Black
Last Number or Name
Bayside
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Toe Shape
Round
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Wide Toe Cap
No
Non-Marking Sole
Yes
For Outdoor Traction
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Insulation Type
None
Insulation Weight
None
Shank Material
None
Ninety Degree Heel
No
Metatarsal Guard
No
Footwear Shank Type
None
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Waterproof Type
None
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Style Number
FS2326
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe

Description

Bayside,10.5 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.