This item is Discontinued.

No Product Image Available

Bayside, 10.5 EEE (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214647
UPC #
690774460638
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
EEE
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,10.5 EEE,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Midsole Material
EVA
Max. Heat Rating
100 Degrees F
For Outdoor Traction
No
Liner Material
Moisture Wicking Nylon
Static Dissipative
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Insulation Weight
None
Footwear Sole Pattern
Textured and Siped
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Conductive
No
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Standards
ASTM F2413-11
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insole System
Removable
Upper Material Description
Leather
Predominant Footwear Color
Black
Style Number
FS2326
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insulation Type
None
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.42
Last Number or Name
Bayside
Non Metallic Upper
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Electrical Hazard Rated
No
Wide Toe Cap
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Shank Material
None
Metatarsal System
No

Description

Bayside,10.5 EEE,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.