This item is Discontinued.

No Product Image Available

Bayside, 11 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7216169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7216169
UPC #
690774460492
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,11 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
FS2326
Ninety Degree Heel
No
Waterproof Type
None
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
Last Number or Name
Bayside
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Footwear Construction Type
Cemented
Non Metallic Upper
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Shank Material
None
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Liner Material
Moisture Wicking Nylon
Insole System
Removable
Footwear Shank Type
None
Standards
ASTM F2413-11
Predominant Footwear Color
Black
Metatarsal Guard
No
Conductive
No
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Insulation Weight
None
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Midsole Material
EVA

Description

Bayside,11 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.