This item is Discontinued.

No Product Image Available

Bayside, 11.5 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7216379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7216379
UPC #
690774460508
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,11.5 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Textured and Siped
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Shank Material
None
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Nylon
Metatarsal Guard
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
No
Last Number or Name
Bayside
Footwear Shank Type
None
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Insole System
Removable
Waterproof Type
None
Insulation Type
None
Style Number
FS2326
Midsole Material
EVA
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
100 Degrees F
Insulation Weight
None
Metatarsal System
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Removable Insole
Yes

Description

Bayside,11.5 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.