This item is Discontinued.

No Product Image Available

Bayside, 11.5 EEE (Discontinued)

  • Mfr # FS2326
  • Zoro # G7215128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7215128
UPC #
690774460652
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
EEE
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,11.5 EEE,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.42
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Construction Type
Cemented
Wide Toe Cap
No
Liner Material
Moisture Wicking Nylon
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Removable Insole
Yes
Shank Material
None
Style Number
FS2326
Insole System
Removable
Last Number or Name
Bayside
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Oil Resisting Sole
Yes
Metatarsal System
No
Insulation Type
None
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
For Outdoor Traction
No
Static Dissipative
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
None
Midsole Material
EVA
Predominant Footwear Color
Black
Completely Non Metallic
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Metatarsal Guard
No

Description

Bayside,11.5 EEE,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.