This item is Discontinued.

No Product Image Available

Bayside, 12 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7216686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7216686
UPC #
690774460515
Country of Origin
China

Dimensions

Size
12
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,12 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
For Outdoor Traction
No
Waterproof Type
None
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Sole Pattern
Textured and Siped
Metatarsal System
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Electrical Hazard Rated
No
Static Dissipative
Yes
Insulation Type
None
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Last Number or Name
Bayside
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Shank Material
None
Style Number
FS2326
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Non Metallic Upper
No
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Upper Material Description
Leather
Liner Material
Moisture Wicking Nylon
Insulation Weight
None
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F

Description

Bayside,12 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.