This item is Discontinued.

No Product Image Available

Bayside, 12 EEE (Discontinued)

  • Mfr # FS2326
  • Zoro # G7215435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7215435
UPC #
690774460669
Country of Origin
China

Dimensions

Size
12
Footwear Width
EEE
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,12 EEE,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Liner Material
Moisture Wicking Nylon
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Insole System
Removable
Metatarsal System
No
Non-Marking Sole
Yes
Static Dissipative
Yes
Upper Material Description
Leather
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Toe Shape
Round
Style Number
FS2326
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Last Number or Name
Bayside
Oil Resisting Sole
Yes
Shank Material
None
Conductive
No
Outsole Material
Rubber
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.42
Standards
ASTM F2413-11
Insulation Weight
None
Midsole Material
EVA
Insulation Type
None
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented

Description

Bayside,12 EEE,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.