This item is Discontinued.

No Product Image Available

Bayside, 13 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7217097
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7217097
UPC #
690774460522
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,13 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Liner Material
Moisture Wicking Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Bayside
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Material Description
Leather
Insole System
Removable
Completely Non Metallic
No
Style Number
FS2326
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
None
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Insulation Type
None
For Outdoor Traction
No
Outsole Material
Rubber
Toe Shape
Round
Removable Insole
Yes
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Footwear Construction Type
Cemented
Waterproof Type
None
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Ninety Degree Heel
No
Upper Boot Material
All Leather
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413-11
Conductive
No
Wide Toe Cap
No
Metatarsal Guard
No
Shank Material
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Footwear Sole Pattern
Textured and Siped
Oil Resisting Sole
Yes

Description

Bayside,13 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.