This item is Discontinued.

No Product Image Available

Bayside, 13 EEE (Discontinued)

  • Mfr # FS2326
  • Zoro # G7215645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7215645
UPC #
690774460676
Country of Origin
China

Dimensions

Size
13
Footwear Width
EEE
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,13 EEE,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Predominant Footwear Color
Black
Metatarsal System
No
For Outdoor Traction
No
Insole System
Removable
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Waterproof Type
None
Shank Material
None
Non Metallic Upper
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Insulation Weight
None
Outsole Material
Rubber
Last Number or Name
Bayside
Completely Non Metallic
No
Liner Material
Moisture Wicking Nylon
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Style Number
FS2326
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11
Metatarsal Guard
No
Insulation Type
None
Midsole Material
EVA
Max. Heat Rating
100 Degrees F
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Conductive
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metal Chip Resisting Sole
Yes

Description

Bayside,13 EEE,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.