This item is Discontinued.

No Product Image Available

Bayside, 14 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7218707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7218707
UPC #
690774460539
Country of Origin
China

Dimensions

Size
14
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,14 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Style Number
FS2326
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Metatarsal System
No
Insulation Weight
None
Metatarsal Guard
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Upper Material Description
Leather
Shank Material
None
Last Number or Name
Bayside
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
No
Liner Material
Moisture Wicking Nylon
Static Dissipative
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Conductive
No
For Outdoor Traction
No
Insole System
Removable
Non Metallic Upper
No
Outsole Material
Rubber

Description

Bayside,14 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.