This item is Discontinued.

No Product Image Available

Bayside, 15 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214875
UPC #
690774460546
Country of Origin
China

Dimensions

Size
15
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,15 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Static Dissipative
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
CSA Footwear Standard
Not Specified
Metatarsal System
No
Footwear Construction Type
Cemented
Liner Material
Moisture Wicking Nylon
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insole System
Removable
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Footwear Sole Pattern
Textured and Siped
Removable Insole
Yes
Last Number or Name
Bayside
Oil Resisting Sole
Yes
Conductive
No
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Toe Shape
Round
Footwear Shank Type
None
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
EVA
Puncture Resistant Insole
No
Completely Non Metallic
No
Max. Heat Rating
100 Degrees F
Non-Marking Sole
Yes
Non Metallic Upper
No
Waterproof Type
None
ASTM Footwear Class
F2413-11
Style Number
FS2326
Ninety Degree Heel
No
Insulation Type
None
Outsole Material
Rubber
Shank Material
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather

Description

Bayside,15 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.