This item is Discontinued.

No Product Image Available

Bayside, 15 EEE (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214918
UPC #
690774460690
Country of Origin
China

Dimensions

Size
15
Footwear Width
EEE
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,15 EEE,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulation Weight
None
Non Metallic Upper
No
Waterproof Type
None
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
For Outdoor Traction
No
Style Number
FS2326
Static Dissipative
Yes
Standards
ASTM F2413-11
Insulation Type
None
Insole System
Removable
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metatarsal Guard
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Shank Material
None
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Conductive
No
Electrical Hazard Rated
No
Footwear Sole Pattern
Textured and Siped
Metatarsal System
No
Outsole Material
Rubber
Last Number or Name
Bayside
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Liner Material
Moisture Wicking Nylon
Wide Toe Cap
No

Description

Bayside,15 EEE,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.