This item is Discontinued.

No Product Image Available

Bayside, 16 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214848
UPC #
690774460553
Country of Origin
China

Dimensions

Size
16
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,16 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Wide Toe Cap
No
Completely Non Metallic
No
Last Number or Name
Bayside
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Shank Material
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Midsole Material
EVA
Non Metallic Upper
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Insulation Weight
None
Footwear Shank Type
None
Non-Marking Sole
Yes
Standards
ASTM F2413-11
Static Dissipative
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11
Waterproof Type
None
Liner Material
Moisture Wicking Nylon
Outsole Material
Rubber
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
FS2326
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Insulation Type
None
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Material Description
Leather
Oil Resisting Sole
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Black
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.80

Description

Bayside,16 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.