This item is Discontinued.

No Product Image Available

Bayside, 7 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214586
UPC #
690774460416
Country of Origin
China

Dimensions

Size
7
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,7 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Standards
ASTM F2413-11
Non Metallic Upper
No
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Conductive
No
Metatarsal System
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Style Number
FS2326
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
None
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Toe Shape
Round
Removable Insole
Yes
Footwear Construction Type
Cemented
Insulation Type
None
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Oil Resisting Sole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Outsole Material
Rubber
Ninety Degree Heel
No
Completely Non Metallic
No
Max. Heat Rating
100 Degrees F
Liner Material
Moisture Wicking Nylon
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
Removable
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Static Dissipative
Yes
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Last Number or Name
Bayside
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Sole Pattern
Textured and Siped

Description

Bayside,7 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.