This item is Discontinued.

No Product Image Available

Bayside, 7.5 D (Discontinued)

  • Mfr # FS2326
  • Zoro # G7214577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2326
Zoro #
G7214577
UPC #
690774460423
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Steel
Footwear Style
Boat Shoe
Insulated
No
Waterproof
No
Item
Bayside,7.5 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Footwear Shank Type
None
Standards
ASTM F2413-11
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Liner Material
Moisture Wicking Nylon
Chemical Resisting Sole
Yes
Toe Shape
Round
Completely Non Metallic
No
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Metatarsal Guard
No
Shank Material
None
Style Number
FS2326
Mark II Slip Test Results- Dairy Tile Dry
1.00
Electrical Hazard Rated
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Last Number or Name
Bayside
Metatarsal System
No
Insulation Weight
None
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Removable Insole
Yes
Static Dissipative
Yes

Description

Bayside,7.5 D,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.